Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Test box electrical 9 pieces

Testbox, electric, 6 pcs
TESTBOX-ELECTRICS-9PCS

Art.-no. 0964893029

EAN 4056807362717

-,--
price per selected packing unit
| Individual prices for customers after login
Test box electrical 9 pieces

Art.-no. 0964893029

-,--
price per selected packing unit
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Standard cable connector with plastic latch

For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.


  • Special hand cleaner

Hand cleaner for very stubborn dirt, especially lacquer, resin, adhesives, paint or bitumen.


  • Acrylic sealant, textured acrylic

Particularly suitable for repairing cracks and damage in structured or textured plaster, both indoors and outdoors


  • Industry Clean cleaner

High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified


  • Cable lubricant

For easy feeding of electric cables


  • Suction bell

Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes


  • Electrical insulating tape

Safe insulation and labelling during electrical installation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

9 PCS

Test box electrical 9 pieces including:
1 x
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-BLCK-4,8X280MM

Description:
4.8 mm 280 mm
Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 1 x
Hand cleaner Special
1 x
Hand cleaner Special

HNDCLNR-(SPECIAL)-200ML

Description: Hand cleaner for very stubborn dirt, especially lacquer, resin, adhesives, paint or bitumen.
Quantity: 1 x
1 x
Textured acrylic

ACRYSEAL-FLEX-STRUCTURE-WHITE-310ML

Description:
White
Particularly suitable for repairing cracks and damage in structured or textured plaster, both indoors and outdoors
Quantity: 1 x
1 x
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML

Description: NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
Quantity: 1 x
1 x
Cable lubricant

LUB-GRMT-1KG

Description:
5 to 40 °C
For easy feeding of electric cables
Quantity: 1 x
1 x
Suction bell

CONTAINMENTCAP-F.BLWOUTPMP

Description: Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
Quantity: 1 x
1 x
Electrical insulating tape

INSUTPE-EL-BLACK-15MMX10M

Description:
Black
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information