Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Test box combi 12 V

Test box combi 12 V
COMBITESTBOX-F.PLGCON-12V

Art.-no. 0555772123

EAN 4045727540954

-,--
price per selected packing unit
| Individual prices for customers after login
Test box combi 12 V

Art.-no. 0555772123

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Checking of trailer connectors and towing vehicle sockets

Overload protection


LED in centre of test box indicates whether test can be performed or whether there is an overload



Operating voltage


12 volt DC / 3 volt DC



Scope of delivery


  • Test box with 4.5 m cable and combi-connector

  • Short adapter for testing 7-pin trailer connectors

  • Lithium button cell 3V CR 2032

  • Supplied in practical storage case

Complies with ISO 1724, ISO 11446 and ISO 3732

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Also suitable for vehicles with CAN bus


Testing of 7-pin and 13-pin sockets on the vehicle:



The test box simulates the trailer


Functional check:

LED (9(-) and 10(-)) must light up


The test box is fitted with a 4.5 m cable, which means that the test can be performed by one person




Testing of 7-pin and 13-pin connectors on the trailer:



The test box simulates the towing vehicle using battery operation (3V button cell)


When testing 7-pin connectors, the supplied adapter must be used

Cable length

4.5 m

Min. nominal voltage

3 V/DC

Max. nominal voltage

12 V/DC

Max. current

0.2 mA

Min. working temperature

5 °C

Max. working temperature

40 °C

Material of housing

ABS

ISO

1724, 11446, 3732

Test box combi 12 V including:
1 x
Lithium button cell 3 V

RDCLL-LITHIUM-CR2032-3V

Description: Low level of self-discharge
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information