Terrace support For low assembly heights
Terrace support Buzon, low assembly height
TERRACSPRT-PP-BLACK-(18-28MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Features inner drainage, a drainage opening in the base and drainage under the base.
Large head diameter of 170 mm
- Large surface, improved load distribution
- Stable footing
Adjustable height
- Infinitely adjustable 18-28 mm
- A safety groove prevents unintentional unfastening (adjusting key accessory)
Material
- Resistant to UV, sea salt, chemicals
- Temperatures: -30 °C to +90 °C
- Material thickness from 3 to 4.5 mm
- Made from recyclable polypropylene copolymer.
Quantity required
Approx. 5 stilt bearings/m2 are required for a grid of 40 x 60 cm
Heights of 32–42 mm can be compensated for using slope corrector art. no. 0907 777 1
Datasheets(X)
Base supports for outdoor terraces
- Pool surrounds
- Roof terraces
- Balconies and courtyards
- Paths
- Water features
- Underlit flooring
Suitable for: Wood, stone, ceramics, composite materials, metal, fibreglass, etc.
Stands on all stable underfloors, including insulating materials.
Material | PP - Polypropylene |
Min./max. height | 18-28 mm |
Max. height | 28 mm |
Colour | Black |
Head diameter | 170 mm |
Base diameter | 197 mm |
Min. height | 18 mm |