Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Terrace construction clamp

Decking clamp
QCKCLMP-TERR-450MM

Art.-no. 0714662451

EAN 4052703351992

-,--
price per selected packing unit
| Individual prices for customers after login
Terrace construction clamp

Art.-no. 0714662451

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special one-handed clamp for terrace construction
  • Suitable for quickly and accurately aligning decking boards

  • Can also be used for clamping and spreading workpieces

  • One-handed operation for opening, spreading and clamping

  • Ergonomically shaped 2-component handles for comfortable and easy usage

  • Large clamping force for a secure hold of the workpieces

  • Simple and fast conversion of the clamp from clamping to spreading, the front component can be changed at the push of a button

  • Tool-free conversion and installation of the adapter is possible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Overhang (L2)

100 mm

Profile thickness

6 mm

Profile width (B)

20 mm

Tension force

1500 N

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spacer

SPCE-F.TERRACCNST-42X32MM

For easy and precise alignment and mounting of terrace boards
x 10 pcs
Extension adapter for STRONG one-handed clamp

ADAPT-EXT-ONE-HANDED-CLAMP-110MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Adapter for STRONG terrace construction clamp

ADAPT-ONEHANDEDCLMP-STRON-TERRAC-1PAIR

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information