Regisztrált ügyfélként az online áruház összes funkcióját használhatja, a rendelési funkciót is beleértve.
Értékesítés csak vállalkozások részére.
A QR-kód már nem érvényes. Kérjük, kattintson a következő gombra az újbóli aktiváláshoz.
Rendezés
29 elem található a(z) 57 verziókkal
For drilling in and screwing on with wooden sliding doors
For groove installation in the top and bottom panel
For recessed installation and gluing into the top panel
For recessed installation and gluing into upper and lower sections
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
For recessed installation and tensioning using rotary bars in the upper shelf
For screwing onto sliding door
For recessed installation and bonding into upper shelf
Prevents collision of rear-running sliding doors
For mounting in the upper guide rail
Assembly aid for the damping activator
For recessed installation and screwing into upper shelf
For screwing or gluing onto the top and bottom sections
For mounting in the upper guide rail and the lower runner
Used for covering front door runners
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
For sticking onto the profiles for current installation, for covering the screw holes
Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
For screwing in front of the upper section or under the base on the bottom section
Quick and simple assembly thanks to innovative clip technology
Vannak további találatok is a kereséshez. Ha pontosabb eredményt szeretne, pontosítsa a megadott adatokat.
Kérjük, ellenőrizze a beírt adatot, vagy használjon másik keresőszót.