Regisztrált ügyfélként az online áruház összes funkcióját használhatja, a rendelési funkciót is beleértve.
Értékesítés csak vállalkozások részére.
A QR-kód már nem érvényes. Kérjük, kattintson a következő gombra az újbóli aktiváláshoz.
Rendezés
46 elem található a(z) 114 verziókkal
Replacement drying agent, suitable for example for the Prusa Pro drying box, packed in an aluminium barrier film bag for long-term storage - ideal as a replacement
For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
Standard adhesion promoter for PLA, ABS, HiPS, PETG and TPU
Perfectly matched to the Nextruder hotend, enables seamless integration into an existing printing system
This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
100 % lead- and cadmium-free
T12 soldering tips set, 100 % lead- and cadmium-free
Flex adhesion promoter for flexible materials such as TPE and TPC
Weller XT soldering tips set, 100 % lead- and cadmium-free
PP adhesion promoter for polypropylene
Specially developed for use with Bondtech CHT nozzles to improve flow performance of your vulcaniser
Metal adhesion promoter for metal filaments such as BASF Ultrafuse 316L and Ultrafuse 17-4 PH
PPGF adhesion promoter for glass-filled polypropylene
The DIANOZ 3D printer nozzle ensures uniform material extrusion, smooths the component surface during printing and offers maximum wear protection even with highly abrasive materials.
The E3D Revo™ HTX nozzle enables reliable 3D printing at temperatures up to 500 °C and is compatible with the Prusa Pro HT90 printer
The adhesion promoter set for 3D printing PA, PC, PP and PLA, ABS, HiPS, PETG and TPU provides reliable adhesion on hot printing beds and enables easy removal of the part and adhesive residue after cooling
This adapter makes your Nextruder compatible with any V6 nozzle for use on your Original Prusa XL, MK4S or CORE One
Soldering tips set C245, 100 % lead- and cadmium-free
100 % lead- and cadmium-free soldering tip
PC adhesion promoter for polycarbonate
High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
Vannak további találatok is a kereséshez. Ha pontosabb eredményt szeretne, pontosítsa a megadott adatokat.
Kérjük, ellenőrizze a beírt adatot, vagy használjon másik keresőszót.