Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating
DISK-TENS-DIN6796-(MZN)-D6,4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Belleville washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tension force in the connection through a high spring effect.
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 14 mm |
Height (h1) | 2 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 6796 |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |
