Tensioning washer DIN 6796, phosphated steel
DIN 6796 phosphated steel
DISK-TENS-DIN6796-(PHR)-D24
Art.-no. 0413424
EAN 4046777718720
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 56 mm |
Height (h1) | 7.75 mm |
Thickness (s1) | 6 mm |
Standards | DIN 6796 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |
