Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection
DISK-TENS-DIN6796-A2-D5,3
Art.-no. 0431005
EAN 4055375565322
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 11 mm |
Height (h1) | 1.55 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 6796 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screw connections of property class 70 and 80 |
Locking function | Embedding locking device |
