Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection
DIN 6796 plain A2 stainless steel
DISK-TENS-DIN6796-A2-D17,0
Art.-no. 04310016
EAN 4046778238302
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 39 mm |
Height (h1) | 5.25 mm |
Thickness (s1) | 4 mm |
Standards | DIN 6796 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screw connections of property class 70 and 80 |
Locking function | Embedding locking device |
