Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tensioning roller spanner assortment 14 pieces

Tensioning roller key assortment, 14 pieces
TENSIONER ROLLER SET 14-PIECES

Art.-no. 1952006490
EAN 4056807273488
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
Used to tighten the tensioner when removing and refitting the belt on the vehicle
  • Slim, curved design allows works to be carried out in confined spaces

  • Extra-long lever for easy, optimum handling with practical quick-change function

  • Suitable for timing belts, V-belts and auxiliary belts


Scope of delivery


  • 8x 12-point wrench inserts: 12; 13; 14; 15; 16; 17; 18; 19 mm

  • 5x Torx E-profile inserts: E10; E12; E14; E16; E18

  • 1x handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for Audi, Skoda, Seat, VW, Opel, Mercedes, Mitsubishi, Saab and Honda. Also excellent for fastenings on water pumps, elbows, alternators, power cables and starter motors.

Product weight (per item) (10)

4980 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information