Tension bushing DIN 1498, steel, plain, shape EG
DIN 1498, plain steel, shape EG
TENBSH-DIN1498-EG-70X85X45
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nominal diameter (d1) | 70 mm |
Outer diameter (d2) | 85 mm |
Length (l1) | 45 mm |
Material | Spring steel |
Surface | Plain |
Form | EG |
Datasheets (0)
Certificates/ Documents (0)