Temperature sensor socket AF19
Temperature sensor socket AF 19 VAG
SKT-TEMP-SENSO-SW19-VAG
Art.-no. 1952005744
EAN 4099618639715
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Only then can the timing belt cover be removed
Datasheets(X)
- Audi, Seat, Skoda, VW
- 2.0 TDI 110 kW, 135 kW, 140 kW etc.
- OEM no.: Sensor VW 04L 906 088 JD
- Engine codes: CRMB, CUNA, CUPA, CLRB, DDAA, DFCA, DFEA, DFFA, DFGA, DFHA
Width across flats (SW) | 19 mm |
Length (L) | 2 cm |
Outer diameter (d) | 2 cm |
Material | Chrome molybdenum |
External dimension of wrench head (dk) | 2 cm |