Temperature sensor socket AF17
Temperature sensor socket SW17 VAG
SKT-TEMPSENSO-NOX-VAG-WS17
Art.-no. 1952005743
EAN 4099618168512
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Specially developed for the damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines
- Precise fit for secure support and easy handling
- Robust construction made from high-quality chromium-molybdenum steel for a long service life and high load capacity
- Compact design allows use even in confined spaces
- Optimum accessibility due to a precisely fitting outer diameter
- Multi-functional application options due to hexagon drive
- After removing the sensor, the toothed belt cover can be removed
- The timing belt replacement interval is 210 tkm
- Problems with the water pump will, however, arise every 70 to 120 tkm
Datasheets(X)
- 2.0 L VAG engines etc.
- OEM no.: Sensor VW AG906 088 DK
Width across flats (SW) | 17 mm |
Length (L) | 25 mm |
Outer diameter (d) | 27 mm |
Material | Chrome molybdenum |
External dimension of wrench head (dk) | 27 mm |
Tip type | Outer hexagon |