Telescopic rule For use in the trades
Telescopic ruler for trade professionals
TELEMSRETL-3M-HANDCRAFT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy measurement of successive sections saves a huge amount of time
- Extremely robust, torsion-resistant and corrosion-resistant thanks to individual telescopic sections made from round aluminium
- Horizontal and vertical vial prevents measurement errors when positioning the measuring instrument
- Measurement window is extremely easy to read thanks to the clear tape measure with millimetre graduation and magnified reading window
- Quickly read the measured value using the magnified reading window that enlarges the numbers
- Durable coating for a long tape measure service life
- Complies with EC accuracy class 2
Datasheets(X)
The telescopic rule can be used in a variety of fields that require longer measurements, measurements over obstacles or measurements of recesses. The telescopic rule is used in particular in construction, the trades sector, interior finishing, renovation, gardening and landscaping and for measurements by architects on construction sites.
Min. length measuring range (L min) | 0.6 m |
Max. length measuring range (L max) | 3 m |