Telescopic rule For shutter installation
Telescopic ruler for installation of shutters
TELEMSRETL-F.SHUTTERBUILDER-3,5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast, simple measurement of successive sections
Saves an enormous amount of time
Individual telescopic sections made from round aluminium
Extremely sturdy and torsion-free, no corrosion
With horizontal and vertical bubble
No measuring errors through positioning of the measuring tool
Coated tape measure with millimetre graduation
Very precise reading and long service life
Reading window with magnifying effect
Numbers enlarged for fast reading of the measurement results
Both ends equipped with plug gauges
Telescopic rule conforms to EEC precision class 2
Datasheets(X)
For roller blind construction
Min. length measuring range (L min) | 0.78 m |
Max. length measuring range (L max) | 3.5 m |
Length | 1 m | 2 m | 3 m | 3.5 m | 5 m | 8 m |
Tolerance | ± 0.5 mm | ± 0.7 mm | ± 0.9 mm | ± 1.1 mm | ± 1.3 mm | ± 1.9 mm |