Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Telescopic pole With pole saw

Telescopic pole with pole saw
TELEPLE-SET-ATTACHMENTSAW-(L2190-3666MM)

Art.-no. 071403 980
EAN 4065746640879
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
Continuously adjustable telescopic pole made of aluminium with compatible pole saw for professional tree care up to a working height of 5 m

Safe and comfortable work


  • The continuously extendable telescopic pole enables optimal height adjustment so that you can work comfortably and safely at height

  • The handle of the aluminium pole has a comfortable coating that ensures a secure grip


High-quality workmanship


  • The telescopic pole made of high-strength aluminium is very rigid and torsion-resistant thanks to its solid shaft and high-quality material

  • The solid metal lock on the telescopic pole has a particularly powerful clamping effect, so that it is impact-resistant and does not move unintentionally


Optimal cutting performance


  • The saw has a triple-ground, side-set and corrosion-protected high-performance saw blade


Flexible adjustment


  • The telescopic pole can be continuously extended to any length from 1.75 to 3.20 m and securely fixed in place

  • The pole saw can be flexibly mounted and removed in seconds using the click lock without the need for tools


Long service life


  • The telescopic pole is very robust and sturdy thanks to the high-strength and thick-walled aluminium tube

  • The tooth tips of the saw blade are pulse-hardened to ensure significantly reduced wear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the care of trees up to a height of 5 m in gardening and landscaping

Min./max. length

1750-3200 mm

Material

Aluminium

Sheet length

400 mm

Blade thickness

2 mm

Working length

3666 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information