Telescopic pole With pole saw
Telescopic pole with pole saw
TELEPLE-SET-ATTACHMENTSAW-(L2190-3666MM)
Art.-no. 071403 980
EAN 4065746640879
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safe and comfortable work
- The continuously extendable telescopic pole enables optimal height adjustment so that you can work comfortably and safely at height
- The handle of the aluminium pole has a comfortable coating that ensures a secure grip
High-quality workmanship
- The telescopic pole made of high-strength aluminium is very rigid and torsion-resistant thanks to its solid shaft and high-quality material
- The solid metal lock on the telescopic pole has a particularly powerful clamping effect, so that it is impact-resistant and does not move unintentionally
Optimal cutting performance
- The saw has a triple-ground, side-set and corrosion-protected high-performance saw blade
Flexible adjustment
- The telescopic pole can be continuously extended to any length from 1.75 to 3.20 m and securely fixed in place
- The pole saw can be flexibly mounted and removed in seconds using the click lock without the need for tools
Long service life
- The telescopic pole is very robust and sturdy thanks to the high-strength and thick-walled aluminium tube
- The tooth tips of the saw blade are pulse-hardened to ensure significantly reduced wear
Datasheets(X)
For the care of trees up to a height of 5 m in gardening and landscaping
Min./max. length | 1750-3200 mm |
Material | Aluminium |
Sheet length | 400 mm |
Blade thickness | 2 mm |
Working length | 3666 mm |