Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Telescopic multi-equipment vehicle

Telescopic multi-equipment vehicle
TELEEQUIPCARR-(80-160MM)-(110X110MM)

Art.-no. 0975055001
EAN 4065746663243
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
Stable support for exterior wall and ceiling insulation
  • Mounting surface 110x110 mm for anchorless installation using screws up to dia. 4 mm

  • Cable routing integrated in the carrier arm

  • Side insertion for flexible electrical conduit EN20
Notice

Telescopic products for a building façade without thermal bridges in accordance with EnEV/ETICS.


Leaks in the thermal enveloping surface can lead to moisture damage.


Thermal bridges are defined as localised weak points of a building envelope. At these points, significantly more cold air flows in or heat is dissipated.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the safe installation of luminaires, motion detectors and many other appliances in and on insulated façades.

Min./max. insulation thickness

80-160 mm

Weight load for wall mounting

5 kg

Weight load for ceiling attachment

3 kg

Flame-retardant

850°C

Min./max. processing temperature

-5 to 60 °C

Material

HDPE - High density polyethylene

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal saw

BOWSAW-UNI-HND-VARIABEL

For sawing in hard-to-reach places