Telecommunications module For hazardous materials cabinet, type 90
Telecommunication module hazardous mat. cab. ty.90
AY-COMMUNICATIONMODUL-HAZDSCAB-TYP90
Art.-no.
0957801906
EAN 4065746510165
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For forwarding alarm messages from the cabinet by voice call or SMS
- Only in conjunction with hazardous materials cabinet type 90 for rechargeable batteries
- A potential-free switching contact is integrated in the hazardous materials cabinets for rechargeable batteries and is included free of charge in the scope of delivery: Transmission of an undifferentiated group alarm to a continuously staffed control centre/control room (does not have to be ordered separately).
- The telecommunication module serves as a billable, voluntary extension: Transmission of an undifferentiated group alarm to up to 5 different mobile phone numbers (monthly costs charged to the SIM card supplied or to the user's own SIM card). This is used when the customer does not have the option of a continuously staffed control centre, for example.
- Can be connected to the potential-free switching contact (can also be retrofitted)
- Particularly suitable for companies or facilities without internal control centres
- Five freely programmable phone numbers
- Freely configurable message text
Product information
Datasheets(X)
Material | Aluminium / ABS / PC / TPE |