Tecmator ZMV-TP4 assembly device
Mounting device Tecmator ZMV-TP4
DRFRMFXER-TECMATOR-ZMV-TP4-1200
Art.-no. F146108668
EAN 9003012741856
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tool-free setting
- Sturdy base frame with pneumatic closing mechanism
Datasheets(X)
Suitable for the frame systems Vionaro, Nova Pro and Scipio, for all nominal lengths and heights.
Suitable for min./max. cabinet width | 250-1200 mm |
Suitable for min./max. nominal length | 250-650 mm |
Operating pressure | 6 bar |
Material | Plastic / metal |
Width | 900 mm |
Length | 1620 mm |