Techno S3 FLEXITEC® safety shoes
Safety shoe FLEXITEC Techno
SHOE TECHNO FLEXITEC S3 ANTHRACITE 43
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable full-grain leather, fabric inserts, reflective details
- Fabric inner lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC Vibram TPU outsole, standard width 10.5
- FLEXITEC® technology, Vibram, Boa technology
- Approx. 670 g per shoe in size 42
Datasheets(X)
Colour | Anthracite |
Size | 43 |
Material of shoes upper | Full-grain cowhide leather with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!