Techno S3 FLEXITEC® safety boots
Safety boot S3 FLEXITEC Techno
BOOT TECHNO FLEXITEC S3 ANTHRACITE 42
Art.-no. M022074042
EAN 4250634448044
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable full-grain leather, fabric inserts, reflective details
- Fabric inner lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC Vibram TPU outsole, standard width 10.5
- FLEXITEC® Vibram technology, Boa technology
- Approx. 720 g/boot in size 42
Datasheets(X)
Colour | Anthracite, Lemon |
Size | 42 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 8 |