Teamline parka
PARKA TEAMLINE BLUE M
Art.-no. M311052001
EAN 4250856219934
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust, water-repellent, lined ripstop fabric
- 2 front pockets, 2 breast pockets, mobile phone pocket, inner pocket
- Lined parka, adjustable hem band and cuffs
- Reflective strips on front and back, sealed seams
- Roll-up hood, concealed two-way zip
Datasheets(X)
Colour | Blue |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 250 g |
Standards | EN 343 |
EN standard | 343 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 30°C |