Tapping screws, pan head assortment 1603 pieces in system case 4.4.1.
Steel zinc plated flat head AW 1603 pieces Sysko
SCR-SHTMET-SYSKO-PANHD-AW-(A2K)-1603PCS
Art.-no. 5964011101
EAN 4046777945515
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contents: 1603 pieces
- 100 tapping screws 2.9 x 9.5 / 2.9 x 13 mm
- 100 tapping screws 3.5 x 9.5 / 3.5 x 13 / 3.5 x 16 / 3.5 x 19 / 3.5 x 25 mm
- 100 tapping screws 4.2 x 9.5 / 4.2 x 13 / 4.2 x 16 / 4.2 x 19 / 4.2 x 25 mm
- 100 tapping screws 4.8 x 13 / 4.8 x 16 / 4.8 x 19 / 4.8 x 25 mm
- 1 bit AW10 / AW20 / AW25
Datasheets(X)
Number of pieces in assortment/set | 1603 PCS |
Standards | WN 111 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
SCR-PANHD-WN111-C-AW10-(A2K)-2,9X13
SCR-PANHD-WN111-C-AW10-(A2K)-2,9X9,5
SCR-PANHD-WN111-C-AW10-(A2K)-3,5X13
SCR-PANHD-WN111-C-AW10-(A2K)-3,5X16
SCR-PANHD-WN111-C-AW10-(A2K)-3,5X19
SCR-PANHD-WN111-C-AW10-(A2K)-3,5X25
SCR-PANHD-WN111-C-AW10-(A2K)-3,5X9,5
SCR-PANHD-WN111-C-AW20-(A2K)-4,2X13
SCR-PANHD-WN111-C-AW20-(A2K)-4,2X16
SCR-PANHD-WN111-C-AW20-(A2K)-4,2X19
SCR-PANHD-WN111-C-AW20-(A2K)-4,2X25
SCR-PANHD-WN111-C-AW20-(A2K)-4,2X9,5
SCR-PANHD-WN111-C-AW25-(A2K)-4,8X13
SCR-PANHD-WN111-C-AW25-(A2K)-4,8X16
SCR-PANHD-WN111-C-AW25-(A2K)-4,8X19
SCR-PANHD-WN111-C-AW25-(A2K)-4,8X25
BIT-AW10-PINK-1/4IN-L25MM
BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM
BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units