Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tapping screws, pan head assortment 1403 pcs

A2 stainless steel flat head AW, 1403 pcs. SOKO
SCR-SOKO-PANHD-AW-A2-1403PCS

Art.-no. 5964011905

EAN 4062856623372

-,--
price per selected packing unit
| Individual prices for customers after login
Tapping screws, pan head assortment 1403 pcs

Art.-no. 5964011905

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tapping screws, pan head assortment WN 111, A2 stainless steel, plain, AW drive. Without case for direct use in existing cases, racks and vehicle interior equipment in the ORSY system dimensions 4.4.1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1403 PCS

Standards

WN 119

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Tapping screws, pan head assortment 1403 pcs including:
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW10-A2-2,9X9,5

Description:
2.9 x 9.5 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW10-A2-3,5X13

Description:
3.5 x 13 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW10-A2-3,5X16

Description:
3.5 x 16 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW10-A2-3,5X25

Description:
3.5 x 25 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW10-A2-3,5X9,5

Description:
3.5 x 9.5 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW20-A2-4,2X13

Description:
4.2 x 13 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW20-A2-4,2X16

Description:
4.2 x 16 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW20-A2-4,2X19

Description:
4.2 x 19 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW20-A2-4,2X25

Description:
4.2 x 25 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW25-A2-4,8X13

Description:
4.8 x 13 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW25-A2-4,8X16

Description:
4.8 x 16 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW25-A2-4,8X19

Description:
4.8 x 19 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
100 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW25-A2-4,8X25

Description:
4.8 x 25 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 100 x
50 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW25-A2-4,8X32

Description:
4.8 x 32 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 50 x
50 x
Pan head tapping screw, shape C with AW drive

SCR-PANHD-WN111-C-AW25-A2-4,8X38

Description:
4.8 x 38 mm
WN 111-compliant, A2 stainless steel, shape C, with tip
Quantity: 50 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW10-PINK-1/4IN-L25MM

Description:
AW10; 25 mm
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
AW20; 25 mm
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
AW25; 25 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information