Tapping screw, hexagon head with washer
Steel zinc plated yellow with washer
COMBISCR-OPEL-SIDIN7976-(A2C)-6,3X16
Art.-no. 0501103060
EAN 4046778499284
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Yellow galvanised steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 16 mm |
Washer diameter (d2) | 22 mm |
Head type | Hexagon head |
Washer thickness (h1) | 10 mm |
