Tapping screw for Opel Steel, zinc-plated blue (A2K) with flat head and wide edge
Steel zinc-plated flat head H Opel
SCR-PANHD-C-H2-(A2K)-OPEL-4,2X9,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For use under window frames and decorative window trims on various Opel models.
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2.1 mm |
Internal drive | H2 |
Declaration of performance (EU-CPR) | No |
Head type | Flat head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Datasheets (0)
Certificates/ Documents (0)