Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tapping screw flat head assortment 1875 pieces in system case 4.4.1

ISO 14585 sst A2 flat head TX 1875 pcs Sysko
SCR-SHTMET-SYSKO-ISO14585-A2-TX-1875PCS
SYSTEMKOFFER

Art.-no. 5964424800
EAN 4056807394060
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
A2 stainless steel, plain, TX drive

Flat head tapping screw with hexalobular head, dia. 3.5 mm, dia. 4.2 mm, dia. 4.8 mm, dia. 5.5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1875 PCS

Standards

ISO 14585

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Tapping screw flat head assortment 1875 pieces in system case 4.4.1 including:
200 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX15-A2-3,5X13

Description:
3,5X13
Quantity: 200 x
200 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX15-A2-3,5X16

Description:
3,5X16
Quantity: 200 x
200 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX15-A2-3,5X19

Description:
3,5X19
Quantity: 200 x
200 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX15-A2-3,5X9,5

Description:
3,5X9,5
Quantity: 200 x
200 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX20-A2-4,2X13

Description:
4,2X13
Quantity: 200 x
200 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX20-A2-4,2X16

Description:
4,2X16
Quantity: 200 x
100 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX20-A2-4,2X19

Description:
4,2X19
Quantity: 100 x
100 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX20-A2-4,2X25

Description:
4,2X25
Quantity: 100 x
100 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-4,8X16

Description:
4,8X16
Quantity: 100 x
100 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-4,8X19

Description:
4,8X19
Quantity: 100 x
100 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-4,8X25

Description:
4,8X25
Quantity: 100 x
50 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-4,8X32

Description:
4,8X32
Quantity: 50 x
50 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-5,5X38

Description:
5,5X38
Quantity: 50 x
25 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-5,5X45

Description:
5,5X45
Quantity: 25 x
25 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-5,5X50

Description:
5,5X50
Quantity: 25 x
25 x
Flat head tapping screw, type C with hexagon socket ISO 14585, A2 stainless steel, shape C (with tip)

SCR-PANHD-ISO14585-C-TX25-A2-5,5X60

Description:
5,5X60
Quantity: 25 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x