Tapping screw, countersunk head DIN 7982, zinc-plated steel, blue passivated (A2K), TX, shape F
DIN 7982 steel zinc ptd. counters. head TX shape F
SCR-CS-DIN7982-F-TX25-(A2K)-5,5X19
Art.-no. 0116505519
EAN 4038898514114
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 10.8 mm |
Head height (k1) | 3.4 mm |
Internal drive | TX25 |
Drive type | Internal TX |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | F |
