Tapping and chipping hammer BMH 40-BL
Hammer drill/chipping hammer BMH 40-BL
HAMDRLCHPNGHAM-EL-(BMH40-BL)
Art.-no. 07025541
EAN 4056807897868
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Maintenance-free and durable
Brushless motor
Suitable for tough construction site conditions
Robust die-cast aluminium housing
Ideal when working in softer materials
Control electronics with infinite speed and stroke rate control
Consistent speeds under load
Constant electronics with infinite speed and stroke rate control
Safe working
Safety slip clutch mechanically decouples the drive if the drill jams
Effortless work
12-way chisel adjustment allows adjustment to different working angles during chiselling work
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1150 W |
Power output | 650 W |
Min./max. idle speed | 250-500 rpm |
Min./max. impact rate | 1430-2850 rpm |
Tool holding device | Suitable for SDS-max |
Impact energy | 8.7 J |
Min./max. drilling diameter in concrete | 12-40 mm |
Min./max. recommended drilling range for optimum performance (in concrete) | 25-35 mm |
Max. drilling diameter of breakthrough drill in concrete | 65 mm |
Max. drilling capacity (volume) in concrete per minute | 1 cm³ |
Max. chiselling power in concrete | 200 kg/h |
Max. drilling diameter of hollow drill bit in masonry | 105 mm |
Weight of machine | 7.5 kg |
Cable length | 3.8 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units