Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tapping and chipping hammer BMH 32-XE

Hammer drill/chipping hammer, BMH 32-XE
HAMDRLCHPNGHAM-EL-(BMH32-XE)

Art.-no. 07025432

EAN 4056807135700

-,--
price per selected packing unit
| Individual prices for customers after login
Tapping and chipping hammer BMH 32-XE

Art.-no. 07025432

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust hammer drill and chipping hammer with SDS-plus drive arbour for drilling diameters up to 32 mm in concrete

Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Eliminates the need for an additional chipping hammer in many cases


Chisel function with 4.2-joule impact power



Effortless work


The 24 lockable chisel settings allow adjustment to any working angle.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

900 W

Power output

550 W

Min./max. idle speed

0-760 rpm

Min./max. impact rate

0-3600 rpm

Tool holding device

Suitable for SDS-plus

Impact energy

4.2 J

Min./max. drilling diameter in concrete

6-32 mm

Min./max. recommended drilling range for optimum performance (in concrete)

12-24 mm

Max. drilling capacity (volume) in concrete per minute

75 cm³

Max. drilling diameter of hollow drill bit in masonry

90 mm

Max. drilling diameter in steel

13 mm

Max. drilling diameter in wood

32 mm

Weight of machine

4.7 kg

Cable length

4 m

Tapping and chipping hammer BMH 32-XE including:
1 x
Drill chuck

PLUS TOOL HOLDER

Quantity: 1 x
1 x
Handle

AUXILIARY HANDLE

Quantity: 1 x
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D12,0-L210-WL160MM

Description:
Diameter: 12 mm; Length: 210 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 1 x
1 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D14,0-L210-WL160MM

Description:
Diameter: 14 mm; Length: 210 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 1 x
1 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D16,0-L260-WL210MM

Description:
Diameter: 16 mm; Length: 260 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 1 x
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(BMH32-XE)-SYS-8.4.2

Description:
for BMH 32-XE
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information