Tapered brush HEAVY DUTY
Tapered brush HEAVY DUTY
TAPBRSH-AG-HEAVYDUTY-STEEL-D115X12MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40507789.jpg)
Register now and access more than 125,000 products
Datasheets(X)
Diameter (D) | 115 mm |
Effective width (A) | 15 mm |
Usable length of wire (H) | 24 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.5 mm |
Design | Right-left knotted |
Material of wire | Steel |
Aggressiveness | Hard |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |