Taper pins with external thread, unhardened ISO 8737, steel, plain
ISO 8737 steel plain
PIN-TAP-UNHDND-ISO8737-6X45
Art.-no. 50951645
EAN 4057709543174
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter | 6 mm |
Length | 45 mm |
Connection thread | M6 |
Thread length (metric thread) | 18 mm |
Material | Steel |
Thread type | Male thread |
Design | Unhardened |