Taper pins with external thread, unhardened ISO 8737, steel, plain
ISO 8737 steel plain
PIN-TAP-UNHDND-ISO8737-10X65
Art.-no. 509511065
EAN 4060052588792
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter | 10 mm |
Length | 65 mm |
Connection thread | M10 |
Thread length (metric thread) | 24 mm |
Material | Steel |
Thread type | Male thread |
Design | Unhardened |