Tabletop plug socket strip TSL-1
Tabletop multiple socket outlet TSL-1
MULTISKTOUTL-TABLE-(TSL-1)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562716.jpg)
Register now and access more than 125,000 products
- With 2 protective contact sockets and 1 USB charger
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Metal/Plastic |
Colour | Black |
Length | 219 mm |
Width | 86 mm |
Height | 86 mm |
Number of connections | 3 PCS |
Number of sockets | 2 pieces |
Input voltage | 250 V |
Cable length | 3000 mm |
IP protection class | IP 20 |
Protection class | Protection class I/protective grounding |
Included in delivery | 1 x socket strip with 3 m connecting cable with plug |