Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Tablet stand

Tablet stand
TABLET-STAND

Art.-no. 0683382509
EAN 4099618324949
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
Universal, adjustable holder for tablets from 7 to 13 inches and smartphones
  • Ergonomic working with individual adjustment of the height and reading angle

  • Folds up to save space and for mobile use

  • Rubberised surfaces protect against damage

  • Modern, high-quality design
Notice

Note the load and dimensions before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all computer workstations and office workstations.

Material

Aluminium

Colour

Silver

Width

170 mm

Length

137 mm

Height

205 mm

Max. screen slant

13 in

Product weight (per item)

461 g

Max. load capacity

1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information