Tablet stand
Tablet stand
TABLET-STAND
Art.-no. 0683382509
EAN 4099618324949
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ergonomic working with individual adjustment of the height and reading angle
- Folds up to save space and for mobile use
- Rubberised surfaces protect against damage
- Modern, high-quality design
Note the load and dimensions before use.
Datasheets(X)
For all computer workstations and office workstations.
![]() | |
Material | Aluminium |
Colour | Silver |
Width | 170 mm |
Length | 137 mm |
Height | 205 mm |
Max. screen slant | 13 in |
Product weight (per item) | 462.000 g |
Max. load capacity | 1 kg |
