Table leg with castor
Table leg with foot roller
TBLLEG-ROLL-ST-BLACK-D60-(650-750)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate
- Large mounting plate made of cast aluminium, can also be installed on two table panels
- Steel cover sleeve, continuous appearance remains after adjusting the height
- Table legs are polished before finishing
Flange connection between the mounting plate and table leg
- Friction-type positive connection
- Final assembly without having to rotate the table legs
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Steel |
Surface | Lacquered |
Surface structure | Pearled |
Colour | Black |
Diameter (Ø) | 60 mm |
Min./max. height | 650-750 mm |
Load capacity | 100 kg |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt