Table leg, square
Table leg square
TBLLEG-SQUARE-60MM-ST-RAL9006-705MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Concealed installation of mounting plate
- Can be installed flush to a corner
- Rapid fitting or removal through simple separation from the mounting plate
![]() | |
Material | Steel |
Surface | Powder-coated |
Gloss level | Matt |
Colour | White aluminium RAL 9006 |
Form | Square |
Width | 60 mm |
Width 2 | 60 mm |
Min./max. height | 705-715 mm |
Height adjustment | + 10 mm |
Load capacity | 150 kg |
Datasheets (0)
Certificates/ Documents (0)