Table leg set Height 705-735 mm
Table leg set,-height 705-735 mm
TBLLEG-ST-WHITE-D60-(710-740MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate
- Large mounting plate made of cast aluminium, can also be installed on two table panels
- Table legs are polished before finishing
- Flange connection between the mounting plate and table leg
- Friction-type positive connection
- Final assembly without having to rotate the table legs
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Powder-coated |
Colour | White |
Diameter (Ø) | 60 mm |
Min./max. height | 705-735 mm |
Height adjustment | + 30 mm |
Load capacity | 300 kg |
Material of base | Plastic |