Table leg, round
Table leg round, height adjustable
TBLLEG-ROUND-D80MM-HA-180MM-ST-SSTCOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Final assembly possible without rotating the table legs
- Rapid fitting or removal through simple separation from the mounting plate
![]() | |
Material | Steel |
Surface | Stainless steel FINISH |
Form | Round |
Diameter (Ø) | 80 mm |
Min./max. height | 705-885 mm |
Height adjustment | 180 mm |
Load capacity | 150 kg |
Material of base | Plastic |
Socket diameter | 80 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt