Table leg, round
Table leg round, height adjustable
TBLLEG-ROUND-D60MM-HA-180MM-ST-SSTCOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Final assembly possible without rotating the table legs
- Rapid fitting or removal through simple separation from the mounting plate
![]() | |
Material | Steel |
Surface | Stainless steel FINISH |
Form | Round |
Diameter (Ø) | 60 mm |
Min./max. height | 705-885 mm |
Height adjustment | 180 mm |
Load capacity | 150 kg |
Material of base | Plastic |
Socket diameter | 60 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt