Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Table leg connector, 50

Table leg connector, 50
TBLLEGCON-50-(NICKEL-PLATED)

Art.-no. 0683235400

EAN 4056807591889

-,--
price per selected packing unit
| Individual prices for customers after login
Table leg connector, 50

Art.-no. 0683235400

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal application possibilities such as table foot mounting or timber joint
  • Easy, quick and reliable assembly

  • With fixing screw screwed in at an angle, extremely high tensile force is applied to the head of the anchor screw (zinc-plated steel with hardened anchor head) and consequently the counterpart firmly pressed against.

  • Fully or partially milled into the table top, with partial mounting, creates the impression of a floating table top

  • Can be disconnected at any time, tables can be transported disassembled

  • Assembly flush with the edge of the table possible

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Solid table legs and table foot panels

Material of base plate

Aluminium

Length

50 mm

Width

50 mm

Height

14.5 mm

Hole distance

32 mm

Surface

Nickel plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Stepped drill bit

DBIT-UNICON/ANCORSCRERW-12X140MM

The special stepped drill bit enables easy and quick assembly for the anchor screw of the universal connector and table connector 50.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Ramti table connector

TBLCON-RAMTI-ZD-KST-50KG

Fittings will not loosen when the table is shifted
x 1 pcs
EAT 500 table extension

TBLEXT-EAT-500

Plug-in and screw-on fitting for simple retroactive extension of existing tables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information