Table leg
Table leg diameter 80 mm
TBLLEG-ST-BLACK-GLOSS-D80-(870-900MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- In two parts; quick final assembly or disassembly of the table legs for transport purposes by disconnecting the legs from the mounting plate
- Large mounting plate made from cast aluminium
- Sturdy, can also be installed centrally between two table panels
- Table legs are ground before finishing and provide a high-quality surface
Flush joint between the mounting plate and table leg
- Load-carrying, positive joints
- Final assembly without having to rotate the table legs
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Steel |
Surface | Lacquered |
Gloss level | Glossy |
Colour | Black |
Diameter (Ø) | 80 mm |
Min./max. height | 870-900 mm |
Height adjustment | + 30 mm |
Load capacity | 300 kg |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt