Table leg
Table leg diameter 80 mm
TBLLEG-ST-BLACK-GLOSS-D80-(705-735MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- In two parts; quick final assembly or disassembly of the table legs for transport purposes by disconnecting the legs from the mounting plate
- Large mounting plate made from cast aluminium
- Sturdy, can also be installed centrally between two table panels
- Table legs are ground before finishing and provide a high-quality surface
Flush joint between the mounting plate and table leg
- Load-carrying, positive joints
- Final assembly without having to rotate the table legs
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Steel |
Surface | Lacquered |
Gloss level | Glossy |
Colour | Black |
Diameter (Ø) | 80 mm |
Min./max. height | 705-735 mm |
Height adjustment | + 30 mm |
Load capacity | 300 kg |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt