TYPE H sliding door shell-design handle
Sliding door shell type H
DRSHELL-SLIDDRFITT-TYP-H-CLOSED-A2-MATT
Art.-no. 0687159091
EAN 4065746785426
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The sliding door shell-design handle must be glued into the door leaf
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for fitting on wooden interior sliding doors.
![]() | |
Material | Stainless steel / plastic |
Gloss level | Matt |
Length | 80 mm |
Width | 80 mm |
Height | 17 mm |
Type of assembly | For embedding, Fit with adhesive |
Suitable for | Sliding wooden doors |
Suitable for min. door thickness | 35 mm |
DIN direction | DIN R/L |
