TX screwdriver with round shank
Screwdriver TX
SCRDRIV-TX9X60
Art.-no. 061343409
EAN 4038898271260
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
TX and round shank
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip for inner TX screw heads
Secure grip
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Datasheets(X)
![]() | |
Tip size | TX9 |
Blade length (A) | 60 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
