Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

TX screwdriver with round shank

Screwdriver TX
SCRDRIV-TX45X130
ZEBRA

Art.-no. 061343445
EAN 4038898272038
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
Brushed chrome-plated shank and 2-component handle

TX and round shank


  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads


Secure grip


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX45

Blade length (A)

130 mm

Handle length (B)

114 mm

Handle width (C)

38 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver set TX 8 pieces

SCRDRIV-SET-TX-8PCS

ZEBRA