TX screwdriver with borehole
Screwdriver TX with hole
SCRDRIV-TX-HO-TX20X100
Art.-no. 0613434820
EAN 4038898272076
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Brushed chrome-plated shank and 2-component handle
Long service life
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip for inner TX screw heads with locking pin
Tireless grip
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Product information
Datasheets(X)
Tip size | TX20 |
Blade length (A) | 100 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |